Shop All PCB Connectors
Te Connectivity
SFP 1X4 CAGE & LIGHT PIPE KIT
Mfr # 1761008-3
Zoro # G401067630
product price: $39.39
/ea
Sold in multiples of 15 for $590.85
$590.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- Features Integrated Lightpipes
- Includes Lightpipe
- Connector Terminates To Printed Circuit Board
- Max. Temp. 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1761008-3
- Zoro # G401067630
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
Features | Integrated Lightpipes |
Includes | Lightpipe |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 85°C |
Number of Ports | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Sensor Inductive (XS112B3PAM12)
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80°C, 24/48V AC, 240/480V AC (250SV82B)
- PANDUIT ThermTrans, 2-Sided Heatshrink Tubing, M (H200X122H1T-2)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity Wire Connectors & Disconnects