Shop All Wire Terminals
Te Connectivity
SERIES 50&75 CONTACT 10-12 AWG
Mfr # 647879-1
Zoro # G401025760
product price: $1.19
/ea
Sold in multiples of 80 for $95.20
$95.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Application Power, Wire and Cable
- Max. Temp. 221 Degrees F
- Terminal Type Pin/Socket
- Max. Voltage 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 647879-1
- Zoro # G401025760
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Details
Wire Range | 12 to 10 AWG |
Application | Power, Wire and Cable |
Max. Temp. | 221 Degrees F |
Terminal Type | Pin/Socket |
Max. Voltage | 600V AC/DC |
Standards | UL Listed |
Seam | Closed Barrel |
Wire Type | Stranded, Discrete Wire |
Connection Material | Copper Alloy |
Connection Type | Crimp |
Item | Contact |
Mounting Type | Cable Mount |
Terminal Orientation | Straight |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- TRIPP LITE Protect It Surge Protector, 6 Rotatable Outlet, Direct-Plug In, 1500J (SWIVEL6)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24308)
- PANDUIT 11-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT3S-M30)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Blue (160202-100)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #8 Stud PK100, Insulation Color: Red (160131-2100)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C924)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- Te Connectivity Wire Connectors & Disconnects