Shop All Headers & Wire Housings
Te Connectivity
SERIES 50 HOUSING RED
Mfr # 647845-3
Zoro # G300957292
Sold in multiples of 30 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Polycarbonate
- Application Power
- Length 1.9 in
- Width 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 647845-3
- Zoro # G300957292
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 1.9 in |
Width | 1.38 in |
Height | 15.88 mm |
Min. Single Wire Size | 12 AWG |
Max. Insulation Dia. | 10 mm |
Max. Single Wire Size | 6 AWG |
Details
Item | Housing |
Number of Rows | 1 |
Material | Polycarbonate |
Application | Power |
Standards | UL E28476; UL Recognized |
Color | Red |
Contact Type | Plug |
Number of Contacts | 2 |
Max. Voltage | 600V AC/DC |
Hole Center to Center | 19.05 mm |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Wire Type | Discrete; Stranded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- SIEMENS 12-33V-DC RADAR LEVEL SENSORS AND TRANSMITTER (7ML56100AB10 POINTEK CLS100)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1125C)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings