Shop All Wire Terminals
Te Connectivity
SERIES 50 & 75 CONTACT 8 AWG
Mfr # 647878-1
Zoro # G101025626
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Application Power, Wire and Cable
- Connection Material Copper Alloy
- Connection Type Crimp
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 647878-1
- Zoro # G101025626
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Details
Wire Range | 8 AWG |
Application | Power, Wire and Cable |
Connection Material | Copper Alloy |
Connection Type | Crimp |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Pin/Socket |
Max. Voltage | 600V AC/DC |
Standards | UL Listed |
Item | Contact |
Seam | Closed Barrel |
Max. Temp. | 221 Degrees F |
Terminal Orientation | Straight |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- ECLIPSE TOOLS Heat Shrink Tubing, Asst Colors, PK160 (902-460)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37096571)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M6-38RX)
- GARDNER BENDER 16-14 Ga. Insulated Wire Spade Terminal Blue 100 pk (10-113)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (24C844)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100, Max. Voltage: 600V (10-105)
- Te Connectivity Wire Terminals