Shop All Sensor Cordsets & Receptacles
Te Connectivity
SENSOR FLA-KONT 2 8
Mfr # 967542-1
Zoro # G501052666
product price: $0.19
/ea
Sold in multiples of 4000 for $760.00
$760.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .5-1 mm2
- Wire Type Copper
- Mating Tab Width .11 in
- Mating Tab Thickness .031 in
- Terminal & Splice Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 967542-1
- Zoro # G501052666
- Country of Origin Switzerland
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | .5-1 mm2 |
Mating Tab Width | .11 in |
Wire Size Search | .5 mm², .75 mm², .85 mm², .6 mm², 1 mm² |
Wire Insulation Diameter | .051 to .083 in |
Details
Wire Type | Copper |
Mating Tab Thickness | .031 in |
Terminal & Splice Style | Receptacle |
Crimp Type | F-Crimp |
Seal Type | Family Seal |
Termination Method | Crimp |
Contact Termination Area Plating Material | Tin (Sn) |
Primary Locking Feature | Clean Body |
Typical Current Rating | 15 A |
Agency/Standard | LV 214 |
Receptacle Style | 180° |
Operating Temperature Range | -40 to 130°C |
Interface Plating | Tin (Sn) |
Terminal Transmits | 0 to 24 A (Low Power) |
Sealable | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 8 A, 600V AC, Nonindicating (AG8)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 3-1/2In (RB400-350)
- 3M Shrink Tubing, 0.25in ID, Clear, 100ft (FP301-1/4-100'-CLEAR-SPOOL)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- Te Connectivity Sensors