Shop All Sensor Cordsets & Receptacles
Te Connectivity
SENSOR CONTACT 2 8
Mfr # 1703035-1
Zoro # G701052596
product price: $0.28
/ea
Sold in multiples of 12000 for $3,360.00
$3,360.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 1-2.5 mm2
- Wire Type Copper
- Terminal Transmits 25 to 40 A (Power)
- Agency/Standard LV 214
- Termination Method Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1703035-1
- Zoro # G701052596
- Country of Origin Switzerland
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 1-2.5 mm2 |
Wire Size Search | 1.5 mm², 2.5 mm², 2 mm² |
Wire Insulation Diameter | .074 to .117 in |
Mating Tab Width | .11 in |
Details
Wire Type | Copper |
Terminal Transmits | 25 to 40 A (Power) |
Agency/Standard | LV 214 |
Termination Method | Crimp |
Interface Plating | Tin (Sn) |
Receptacle Style | 180° |
Operating Temperature Range | -40 to 130°C |
Typical Current Rating | 20 A |
Terminal & Splice Style | Receptacle |
Contact Termination Area Plating Material | Tin (Sn) |
Primary Locking Feature | Locking Lance |
Sealable | Yes |
Crimp Type | F-Crimp |
Mating Tab Thickness | .031 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Purple (HS357-S10-PURPLE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Black (HS367-S100-BLACK)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- LAPP KABEL Connecting 10Ft Cordset Cable (434103)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- TURCK 10M 600V-AC CORDSET CABLE (WKM46-10M/S3027)
- BAUMER Connector Cordset Cable (118532)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- Te Connectivity Sensors