Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M8-4Ms-5.0Sh M8-4Fs-Pvc
Mfr # T4062113004-005
Zoro # G905904356
product price: $37.55
/ea
Sold in multiples of 2 for $75.10
$75.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Color Brown, White, Blue, Black
- Jacket Color Black
- Wire Size 24 AWG
- Housing Material GF Nylon
- Connector Type Plug/Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4062113004-005
- Zoro # G905904356
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG |
Thread Size | M8 x M8 |
Cable Assembly Length | 5000 mm |
Overall Outside Cable Diameter | 5 mm |
Details
Wire Color | Brown, White, Blue, Black |
Jacket Color | Black |
Housing Material | GF Nylon |
Connector Type | Plug/Receptacle |
Conductor Material | Copper Alloy |
Insulation Material | PVC |
Operating Voltage | 30 VDC, 30 VAC |
Keying | A |
Cable Type | PVC |
Connector Color | Blue |
Product Type | Cable Assembly |
Number of Positions | 4 |
LED | Without |
Cable Assembly Type | M8 Pigtail |
Assembly Type | Pigtail |
Shielded | Yes |
Cable Color | Black |
Configuration | Double-Ended |
Cable Exit Angle | Straight |
Contact Current Rating | 3A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Time, Universal, 1 SPDT, 1 SPST (9145-00)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (FNQ-R-17-1/2)
- COMMSCOPE 874049904/10 Cs34P Blu C6 4/23 U/Utp Cpk 1Kft Cat6 Blue Ethernet 1000Ft Cordset Cable (UN874049914/10 CS34P BLU C6 4/23 U/UTP CPK 1KFT)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1141L2)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- Te Connectivity Sensors