Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M8-4Ms-0.5Sh M8-4Fs-Pvc
Mfr # T4062113004-001
Zoro # G805904371
product price: $27.35
/ea
Sold in multiples of 3 for $82.05
$82.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Color Brown, White, Blue, Black
- Wire Size 24 AWG
- Housing Material GF Nylon
- Conductor Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4062113004-001
- Zoro # G805904371
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG |
Cable Assembly Length | 500 mm |
Overall Outside Cable Diameter | 5 mm |
Thread Size | M8 x M8 |
Details
Jacket Color | Black |
Wire Color | Brown, White, Blue, Black |
Housing Material | GF Nylon |
Conductor Material | Copper Alloy |
Connector Type | Plug/Receptacle |
Insulation Material | PVC |
Cable Type | PVC |
Product Type | Cable Assembly |
Shielded | Yes |
Configuration | Double-Ended |
Connector Color | Blue |
Cable Color | Black |
Cable Assembly Type | M8 Pigtail |
Number of Positions | 4 |
Contact Current Rating | 3A |
Assembly Type | Pigtail |
LED | Without |
Cable Exit Angle | Straight |
Operating Voltage | 30 VAC, 30 VDC |
Keying | A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Simply45 Shielded Cat5e Pass Through RJ45 Crimp Connectors, Solid 24AWG/Stranded 28-26AWG, 50PK (FWTS45-1550)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-5-R)
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1041L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- YASKAWA Motoman Dx100 Teach Pendant 8M Cordset Cable (156798-1 CBL-YRC061-1)
- Te Connectivity Sensors