Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M8-4Mr-0.5Sh M8-4Fs-Pvc
Mfr # T4062213004-001
Zoro # G505904329
product price: $22.85
/ea
Sold in multiples of 4 for $91.40
$91.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Size 24 AWG
- Connector Type Plug/Receptacle
- Insulation Material PVC
- Housing Material GF Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4062213004-001
- Zoro # G505904329
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG |
Cable Assembly Length | 500 mm |
Overall Outside Cable Diameter | 5 mm |
Thread Size | M8 x M8 |
Details
Jacket Color | Black |
Connector Type | Plug/Receptacle |
Insulation Material | PVC |
Housing Material | GF Nylon |
Conductor Material | Copper Alloy |
Contact Current Rating | 3A |
Cable Type | PVC |
Operating Voltage | 30 VDC, 30 VAC |
Number of Positions | 4 |
Wire Color | Brown, White, Blue, Black |
Connector Color | Blue |
Cable Exit Angle | Right Angle |
Cable Color | Black |
Configuration | Double-Ended |
Product Type | Cable Assembly |
Shielded | Yes |
Assembly Type | Pigtail |
Keying | A |
LED | Without |
Cable Assembly Type | M8 Pigtail |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX - ELECTRICAL FITTINGS Cantex 5133647 Conduit Body, 2-Hub, 2 in Hub, PVC, Gray (5133647U)
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- SQUARE D Thermal Unit, 40 to 59A (B88.0)
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- Te Connectivity Sensor Cordsets & Receptacles