Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M8-4Mr-0.5Sh M8-4Fs-Pur
Mfr # T4062223004-001
Zoro # G805904265
product price: $24.85
/ea
Sold in multiples of 4 for $99.40
$99.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Wire Color Brown, White, Blue, Black
- Wire Size 24 AWG
- Housing Material GF Nylon
- Conductor Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4062223004-001
- Zoro # G805904265
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG |
Cable Assembly Length | 500 mm |
Overall Outside Cable Diameter | 5 mm |
Thread Size | M8 x M8 |
Details
Jacket Color | Gray |
Wire Color | Brown, White, Blue, Black |
Housing Material | GF Nylon |
Conductor Material | Copper Alloy |
Insulation Material | PVC |
Connector Type | Plug/Receptacle |
Cable Assembly Type | M8 Pigtail |
Cable Exit Angle | Right Angle |
Keying | A |
Cable Type | PUR |
Cable Color | Gray |
Connector Color | Blue |
Product Type | Cable Assembly |
LED | Without |
Configuration | Double-Ended |
Contact Current Rating | 3A |
Number of Positions | 4 |
Shielded | Yes |
Assembly Type | Pigtail |
Operating Voltage | 30 VAC, 30 VDC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, fits 20x20, Gray, Steel (A20N20MPP)
- INTERMATIC Photo Control 480v (K4135)
- SQUARE D Manual Motor Starter, 9 to 14A, 600VAC (2510MCR3)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- SIEMENS POWER CABLE ASSEMBLY 10M CORDSET CABLE (6FX8002-5DA01-1BA0)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- Te Connectivity Sensor Cordsets & Receptacles