Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M8-4Mr-0.5Sh M8-4Fr-Pur
Mfr # T4062224004-001
Zoro # G305904208
Sold in multiples of 4 for $98.20
$98.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Color Brown, White, Blue, Black
- Jacket Color Gray
- Wire Size 24 AWG
- Conductor Material Copper Alloy
- Housing Material GF Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # T4062224004-001
- Zoro # G305904208
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG |
Cable Assembly Length | 500 mm |
Thread Size | M8 x M8 |
Overall Outside Cable Diameter | 5 mm |
Details
Wire Color | Brown, White, Blue, Black |
Jacket Color | Gray |
Conductor Material | Copper Alloy |
Housing Material | GF Nylon |
Insulation Material | PVC |
Connector Type | Plug/Receptacle |
Keying | A |
Operating Voltage | 30 VDC, 30 VAC |
Shielded | Yes |
Cable Exit Angle | Right Angle |
Configuration | Double-Ended |
Cable Type | PUR |
Assembly Type | Pigtail |
LED | Without |
Product Type | Cable Assembly |
Connector Color | Blue |
Cable Color | Gray |
Contact Current Rating | 3A |
Number of Positions | 4 |
Cable Assembly Type | M8 Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Form 85 (K50-A)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX53)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- TYCO THERMAL CONTROLS Raychem® Splice and Tee Kit (Waterproof) H910 (H910)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable (1300101039)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- SIEMENS CONNECTOR CORDSET CABLE (6ES7 922-3BF00-0BU0)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- Te Connectivity Sensors