Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M8-4Mr-0.5 M12-4Fr-Pur
Mfr # T4052228004-001
Zoro # G905904349
product price: $14.35
/ea
Sold in multiples of 10 for $143.50
$143.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Wire Size 24 AWG
- Housing Material GF Nylon
- Insulation Material PUR
- Connector Type Plug/Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4052228004-001
- Zoro # G905904349
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG |
Overall Outside Cable Diameter | 5 mm |
Thread Size | M8 x M12 |
Cable Assembly Length | 500 mm |
Details
Jacket Color | Gray |
Housing Material | GF Nylon |
Insulation Material | PUR |
Connector Type | Plug/Receptacle |
Conductor Material | Copper Alloy |
Product Type | Cable Assembly |
Cable Color | Gray |
Cable Type | PUR |
LED | Without |
Wire Color | Brown-White-Blue-Black |
Contact Current Rating | 3A |
Keying | A |
Operating Temperature Range | -25 to 85°C |
Cable Assembly Type | M8 to M12 |
Shielded | No |
Assembly Type | Pigtail |
Number of Positions | 4 |
Connector Color | Blue |
Configuration | Double-Ended |
Operating Voltage | 30 VAC, 30 VDC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, In-Line, 600V AC/DC, 0-30 A, 1 Pole, Crimp, Non-Indicating, Non-Breakaway, Midget (HEB-AA)
- SQUARE D Surge Protector 50Ka (HEPD50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 1/4In (RB50-25)
- CHAMPION POWER EQUIPMENT Power Box (201174)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- PYROTENAX Ehu Engineered Heating Unit 108Ft 120VAc Cordset Cable, A61HD3610108200120714VY (A/61HD3610/108/200/120/7/14V/Y)
- TURCK Mini Fast 30M 600V-Ac Cordset Cable (RSM RKM 126-30M/S3059)
- BRAD HARRISON Devicenet Mini-Change 5P 1M Cordset Cable (1300250408 DNF11A-M010)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- Te Connectivity Sensors