Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M8-3Ms-5.0Sh M8-3Fs-Pur
Mfr # T4062123003-005
Zoro # G805904395
product price: $47.25
/ea
Sold in multiples of 2 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Color Brown, Blue, Black
- Jacket Color Gray
- Wire Size 24 AWG
- Conductor Material Copper Alloy
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4062123003-005
- Zoro # G805904395
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG |
Thread Size | M8 x M8 |
Overall Outside Cable Diameter | 5 mm |
Cable Assembly Length | 5000 mm |
Details
Wire Color | Brown, Blue, Black |
Jacket Color | Gray |
Conductor Material | Copper Alloy |
Insulation Material | PVC |
Housing Material | GF Nylon |
Connector Type | Plug/Receptacle |
Cable Exit Angle | Straight |
Assembly Type | Pigtail |
LED | Without |
Number of Positions | 3 |
Connector Color | Blue |
Cable Color | Gray |
Configuration | Double-Ended |
Contact Current Rating | 3A |
Operating Voltage | 60 VAC, 60 VDC |
Product Type | Cable Assembly |
Cable Type | PUR |
Cable Assembly Type | M8 Pigtail |
Keying | A |
Shielded | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, Steel, KO Centered, Flat (8703-5)
- SQUARE D Load Center, HOM, 60 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM60120M200PC)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- BURNDY Static Discharge Clamp, 4.62In (GIE2CG3)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- BENTLY NEVADA 3300 Xl Nsv Extension Cordset Cable (330930-040-00-05)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M020)
- Te Connectivity Sensor Cordsets & Receptacles