Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M8-3Ms-0.5Sh M8-3Fs-Pur
Mfr # T4062123003-001
Zoro # G405904405
product price: $35.19
/ea
Sold in multiples of 3 for $105.57
$105.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Wire Color Brown, Blue, Black
- Wire Size 24 AWG
- Insulation Material PVC
- Housing Material GF Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4062123003-001
- Zoro # G405904405
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG |
Thread Size | M8 x M8 |
Cable Assembly Length | 500 mm |
Overall Outside Cable Diameter | 5 mm |
Details
Jacket Color | Gray |
Wire Color | Brown, Blue, Black |
Insulation Material | PVC |
Housing Material | GF Nylon |
Connector Type | Plug/Receptacle |
Conductor Material | Copper Alloy |
Number of Positions | 3 |
Keying | A |
Shielded | Yes |
Operating Voltage | 60 VDC, 60 VAC |
Configuration | Double-Ended |
Cable Color | Gray |
Cable Type | PUR |
LED | Without |
Cable Assembly Type | M8 Pigtail |
Product Type | Cable Assembly |
Assembly Type | Pigtail |
Connector Color | Blue |
Cable Exit Angle | Straight |
Contact Current Rating | 3A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH13)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604G)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- SIEMENS Encoder Cordset Cable (6FX8002-2CB51-1BA0)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Male (7R4A06A19A120)
- Te Connectivity Sensors