Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M8-3Ms-0.5 M12-3Fr-Pvc
Mfr # T4052118003-001
Zoro # G405904184
Sold in multiples of 5 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Color Brown, Blue, Black
- Wire Size 24 AWG
- Housing Material GF Nylon
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # T4052118003-001
- Zoro # G405904184
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG |
Overall Outside Cable Diameter | 4.5 mm |
Cable Assembly Length | 500 mm |
Thread Size | M8 x M12 |
Details
Jacket Color | Black |
Wire Color | Brown, Blue, Black |
Housing Material | GF Nylon |
Insulation Material | PVC |
Conductor Material | Copper Alloy |
Connector Type | Plug/Receptacle |
Number of Positions | 3 |
Shielded | No |
Assembly Type | Pigtail |
Keying | A |
Operating Temperature Range | -25 to 85°C |
Cable Type | PVC |
Cable Assembly Type | M8 to M12 |
Contact Current Rating | 3A |
Operating Voltage | 60 VAC, 60 VDC |
Configuration | Double-Ended |
Product Type | Cable Assembly |
Connector Color | Blue |
LED | Without |
Cable Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch Knob, Extended Lever, Red, 30mm (10250TLR)
- CALBRITE Conduit Clamp, Stainless Steel, 2.2 In. L (S60500SP00)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- SQUARE D Switch Door Close Mech (9423M4)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- PANAMETRICS COMMUNICATION/CONTROL 30M CORDSET CABLE (704-688-100)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- PYROTENAX Ehu Engineered Heating Unit 108Ft 120VAc Cordset Cable, A61HD3610108200120714VY (A/61HD3610/108/200/120/7/14V/Y)
- Te Connectivity Sensors