Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M8-3Mr-0.5-M8 3Fr-Pur
Mfr # T4052224003-001
Zoro # G405904368
product price: $13.29
/ea
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Color Brown, Blue, Black
- Jacket Color Gray
- Wire Size 24 AWG
- Conductor Material Copper Alloy
- Housing Material GF Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4052224003-001
- Zoro # G405904368
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG |
Overall Outside Cable Diameter | 4.5 mm |
Thread Size | M8 x M8 |
Cable Assembly Length | 500 mm |
Details
Wire Color | Brown, Blue, Black |
Jacket Color | Gray |
Conductor Material | Copper Alloy |
Housing Material | GF Nylon |
Insulation Material | PVC |
Connector Type | Plug/Receptacle |
Cable Color | Gray |
Contact Current Rating | 3A |
Keying | A |
Operating Voltage | 60 VDC, 60 VAC |
Assembly Type | Pigtail |
Cable Type | PUR |
Connector Color | Blue |
Number of Positions | 3 |
Shielded | No |
LED | Without |
Cable Exit Angle | Right Angle |
Product Type | Cable Assembly |
Configuration | Double-Ended |
Cable Assembly Type | M8 Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- ABB TF42-29, THERMAL O/L RELAY, 24.0-29.0A (TF42-29)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Box, Box Accessory, Aluminum, Four-Way Back Box (MB2003W)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- DUKANE CORDSET CABLE (200-600)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- Te Connectivity Sensors