Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M12-Fs-5Con Pur-1.0Sh
Mfr # T4161320005-002
Zoro # G705904358
Sold in multiples of 5 for $91.45
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Conductor Material Copper Alloy
- Housing Material GF Nylon
- Connector Type Receptacle
- Mounting Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # T4161320005-002
- Zoro # G705904358
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Cable Assembly Length | 1000 mm |
Thread Size | M12 |
Details
Conductor Material | Copper Alloy |
Housing Material | GF Nylon |
Connector Type | Receptacle |
Mounting Angle | Straight |
Contact Current Rating | 4A |
Shielded | Yes |
Assembly Type | Pigtail |
Number of Positions | 5 |
Cable Color | Gray |
Cable Exit Angle | Straight |
Operating Voltage | 60 VDC, 60 VAC |
Connector Color | Blue |
Keying | A |
Cable Type | PUR |
Product Type | Cable Assembly |
LED | Without |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 1.5" Deep (NFP-3000)
- DAYTON Non-Illum Selectr Swtch, Left Key Removal (30G316)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PB)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11580883)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M050)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- AUTOMATION SYSTEMS INTERCONNECT M12 Straight Female 12 Pole Single Ended Cordset, With 2M Pur Cable (12FD12K2Z)
- Te Connectivity Sensors