Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M12-5Mr-1.0Sh M12-5Fs-Pur
Mfr # T4162223005-002
Zoro # G605904335
Sold in multiples of 3 for $103.17
$103.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Wire Size 22 AWG
- Insulation Material PUR
- Housing Material GF Nylon
- Connector Type Plug/Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # T4162223005-002
- Zoro # G605904335
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Thread Size | M12 x M12 |
Cable Assembly Length | 1000 mm |
Details
Jacket Color | Gray |
Insulation Material | PUR |
Housing Material | GF Nylon |
Connector Type | Plug/Receptacle |
Conductor Material | Copper Alloy |
Cable Color | Gray |
Cable Exit Angle | Right Angle |
LED | Without |
Number of Positions | 5 |
Cable Assembly Type | M12 to M12 |
Keying | A |
Cable Type | PUR |
Product Type | Cable Assembly |
Shielded | Yes |
Configuration | Double-Ended |
Connector Color | Blue |
Operating Voltage | 60 VDC, 60 VAC |
Wire Color | Brown, White, Blue, Black, Gray |
Assembly Type | Pigtail |
Contact Current Rating | 4A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons with 1NO (XACA471)
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- WOODWARD NETCON CORDSET CABLE (5416-351)
- SCHMITT Encoder Cordset Cable (SB-2540)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- Te Connectivity Sensors