Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M12-4Ms-1.0Sh M12-4Fs-Pur
Mfr # T4162123004-002
Zoro # G105904156
product price: $31.69
/ea
Sold in multiples of 3 for $95.07
$95.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Color Brown, White, Blue, Black
- Jacket Color Gray
- Wire Size 22 AWG
- Connector Type Plug/Receptacle
- Housing Material GF Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4162123004-002
- Zoro # G105904156
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Cable Assembly Length | 1000 mm |
Thread Size | M12 x M12 |
Details
Wire Color | Brown, White, Blue, Black |
Jacket Color | Gray |
Connector Type | Plug/Receptacle |
Housing Material | GF Nylon |
Insulation Material | PUR |
Conductor Material | Copper Alloy |
Operating Voltage | 250 VAC, 250 VDC |
Configuration | Double-Ended |
Keying | A |
Cable Exit Angle | Straight |
Cable Color | Gray |
Number of Positions | 4 |
Connector Color | Blue |
Product Type | Cable Assembly |
Assembly Type | Pigtail |
LED | Without |
Contact Current Rating | 4A |
Shielded | Yes |
Cable Assembly Type | M12 to M12 |
Cable Type | PUR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, sub feed lug kit, 400 A (NQSFL4)
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62167)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1164L5)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- PYROTENAX HEAT TRACE HEATING CABLE SET 1678W 430FT 600V-AC CORDSET CABLE (A/61SA3500/430/1678/600/25/12NS/X)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- Te Connectivity Sensors