Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M12-4Ms-1.0Sh M12-4Fr-Pur
Mfr # T4162124004-002
Zoro # G105904194
product price: $31.69
/ea
Sold in multiples of 3 for $95.07
$95.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Color Brown, White, Blue, Black
- Jacket Color Gray
- Wire Size 22 AWG
- Housing Material GF Nylon
- Insulation Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4162124004-002
- Zoro # G105904194
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Cable Assembly Length | 1000 mm |
Thread Size | M12 x M12 |
Details
Wire Color | Brown, White, Blue, Black |
Jacket Color | Gray |
Housing Material | GF Nylon |
Insulation Material | PUR |
Connector Type | Plug/Receptacle |
Conductor Material | Copper Alloy |
Shielded | Yes |
Keying | A |
Connector Color | Blue |
Number of Positions | 4 |
Cable Color | Gray |
Configuration | Double-Ended |
Cable Type | PUR |
Contact Current Rating | 4A |
Cable Assembly Type | M12 to M12 |
Operating Voltage | 250 VDC, 250 VAC |
Assembly Type | Pigtail |
Product Type | Cable Assembly |
LED | Without |
Cable Exit Angle | Right Angle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 4, 3 ft., 5-15R (52NY40)
- SIEMENS Padlock Attachment, BL, BLF, BE, BEF, BQ (ECPLD2)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- BALLUFF Cordset Cable (C05AE100VY150F)
- HEIDENHAIN Encoder Cordset Cable (309777-15)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC001)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- PYROTENAX Ehu Engineered Heating Unit 108Ft 120VAc Cordset Cable, A61HD3610108200120714VY (A/61HD3610/108/200/120/7/14V/Y)
- Te Connectivity Sensors