Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M12-4Ms-0.5 M12-4Fr-Pur
Mfr # T4152124004-001
Zoro # G505904244
original price:
$18.89
15% off
new price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Wire Color Brown, White, Blue, Black
- Wire Size 22 AWG
- Connector Type Plug/Receptacle
- Conductor Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4152124004-001
- Zoro # G505904244
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Thread Size | M12 x M12 |
Overall Outside Cable Diameter | 5 mm |
Cable Assembly Length | 500 mm |
Details
Jacket Color | Gray |
Wire Color | Brown, White, Blue, Black |
Connector Type | Plug/Receptacle |
Conductor Material | Copper Alloy |
Insulation Material | PVC |
Housing Material | GF Nylon |
Shielded | No |
Keying | A |
Configuration | Double-Ended |
Operating Voltage | 250 VDC, 250 VAC |
Cable Type | PUR |
LED | Without |
Connector Color | Blue |
Number of Positions | 4 |
Cable Exit Angle | Right Angle |
Product Type | Cable Assembly |
Assembly Type | Pigtail |
Contact Current Rating | 4A |
Cable Color | Gray |
Cable Assembly Type | M12 to M12 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 5 ft.Black (11352)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 50A 250V, 2-Pole 3-Wire Grounding, 6-50P, Gray (9650NP)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Tw, PK200 (97 99 370)
- TITAN3 TECHNOLOGY 2-Gang Decorator Duplex/Toggle Combo Plastic Wall Plate, White Textured (TPPCW-DT)
- ALLEN BRADLEY SERVO MOTOR POWER CORDSET CABLE (2090-CPBM7DF-06AA09)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- Te Connectivity Sensor Cordsets & Receptacles