Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M12-3Ms-10.0Sh M12-3Fs-Pvc
Mfr # T4162113003-007
Zoro # G605904359
Sold in multiples of 2 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Color Brown, Blue, Black
- Wire Size 22 AWG
- Conductor Material Copper Alloy
- Connector Type Plug/Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # T4162113003-007
- Zoro # G605904359
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Cable Assembly Length | 10000 mm |
Thread Size | M12 x M12 |
Details
Jacket Color | Black |
Wire Color | Brown, Blue, Black |
Conductor Material | Copper Alloy |
Connector Type | Plug/Receptacle |
Housing Material | GF Nylon |
Insulation Material | PVC |
Cable Color | Black |
Cable Exit Angle | Straight |
Configuration | Double-Ended |
Cable Type | PVC |
Number of Positions | 3 |
Keying | A |
Contact Current Rating | 4A |
Connector Color | Blue |
Cable Assembly Type | M12 to M12 |
Assembly Type | Pigtail |
LED | Without |
Product Type | Cable Assembly |
Shielded | Yes |
Operating Voltage | 250 VDC, 250 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Ratcheting Crimp Tool, Full Cycle (35084)
- EATON BUSSMANN Cutout Link, FL11 Series, 15A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N15)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED100)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, D Curve (M9F23125)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- PANDUIT PAN-NET BOX OF 10 RX6A 10GIG UTP RJ45 TO RJ45 PATCH CORD 2FT CORDSET CABLE, 10PK (UTP6A2)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- TELEMECANIQUE SENSORS Photoelectric Sensor Connector 300V 4A (XZCP0941L10)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- BRAD HARRISON Internal Thread Connector, 4, Male, 15 AWG (1A4002-34)
- Te Connectivity Sensor Cordsets & Receptacles