Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M12-3Mr-1.5Sh M12-3Fr-Pvc
Mfr # T4162214003-003
Zoro # G205904278
Sold in multiples of 3 for $95.55
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Size 22 AWG
- Insulation Material PVC
- Connector Type Plug/Receptacle
- Housing Material GF Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # T4162214003-003
- Zoro # G205904278
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Cable Assembly Length | 1500 mm |
Thread Size | M12 x M12 |
Details
Jacket Color | Black |
Insulation Material | PVC |
Connector Type | Plug/Receptacle |
Housing Material | GF Nylon |
Conductor Material | Copper Alloy |
Connector Color | Blue |
Product Type | Cable Assembly |
Configuration | Double-Ended |
Cable Exit Angle | Right Angle |
LED | Without |
Cable Type | PVC |
Operating Voltage | 250 VAC, 250 VDC |
Number of Positions | 3 |
Contact Current Rating | 4A |
Cable Color | Black |
Assembly Type | Pigtail |
Keying | A |
Shielded | Yes |
Wire Color | Brown, Blue, Black |
Cable Assembly Type | M12 to M12 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 3.00 In Hole dia., Steel (OHS250C)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/8" Inside Diameter - 500' Length (BSLNY0125-500)
- SQUARE D Loadbreak Switch 600Vac 20A Iec +Options (9421V1A30)
- AMPHENOL ER 17C 1716 SKT PLUG (MS3106E2029S)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- SIEMENS 1M CORDSET CABLE (6XV1843-5FH10-0CA0)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- Te Connectivity Sensors