Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M12-2Ms-0.5 M12-2Fs-Pvc
Mfr # T4152113002-001
Zoro # G305904277
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Color Brown, Blue
- Jacket Color Black
- Wire Size 22 AWG
- Housing Material GF Nylon
- Conductor Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4152113002-001
- Zoro # G305904277
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Thread Size | M12 x M12 |
Overall Outside Cable Diameter | 4.5 mm |
Cable Assembly Length | 500 mm |
Details
Wire Color | Brown, Blue |
Jacket Color | Black |
Housing Material | GF Nylon |
Conductor Material | Copper Alloy |
Insulation Material | PVC |
Connector Type | Plug/Receptacle |
Contact Current Rating | 4A |
Assembly Type | Pigtail |
Cable Type | PVC |
Cable Assembly Type | M12 to M12 |
Shielded | No |
Configuration | Double-Ended |
LED | Without |
Keying | A |
Product Type | Cable Assembly |
Cable Color | Black |
Operating Voltage | 250 VDC, 250 VAC |
Connector Color | Blue |
Number of Positions | 2 |
Cable Exit Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Surface (NC50VS)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- CITEL AC DIN Rail Protector, 3 Phase, 208/120V (DS74US-120Y/G)
- HAMMOND Aluminum Enclosure, 7.72 in D, NEMA 1; 4; 4X; 12; 13 (R100-324-035)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- SCHMITT Encoder Cordset Cable (SB-2540)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- Te Connectivity Sensor Cordsets & Receptacles