Shop All Sensor Cordsets & Receptacles
Te Connectivity
Sensor Cables / Actuator Cables M12-2Mr-0.5Sh M12-2Fr-Pvc
Mfr # T4162214002-001
Zoro # G105904361
product price: $28.95
/ea
Sold in multiples of 3 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Size 22 AWG
- Housing Material GF Nylon
- Conductor Material Copper Alloy
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4162214002-001
- Zoro # G105904361
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Thread Size | M12 x M12 |
Cable Assembly Length | 500 mm |
Details
Jacket Color | Black |
Housing Material | GF Nylon |
Conductor Material | Copper Alloy |
Insulation Material | PVC |
Connector Type | Plug/Receptacle |
Product Type | Cable Assembly |
Contact Current Rating | 4A |
Cable Type | PVC |
Number of Positions | 2 |
Wire Color | Brown, Blue |
Configuration | Double-Ended |
Keying | A |
LED | Without |
Cable Color | Black |
Operating Voltage | 250 VAC, 250 VDC |
Connector Color | Blue |
Cable Assembly Type | M12 to M12 |
Assembly Type | Pigtail |
Cable Exit Angle | Right Angle |
Shielded | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- WIEGMANN Hole Plug, Steel, 2.50" Conduit Size (WAS200)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- DAYTON Raised Indicator Light, Yellow, 120V (22NY62)
- YASKAWA ABSOLUTE ENCODER CORDSET CABLE (JZSP-C7PA0D-05-E)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- PANAMETRICS COMMUNICATION/CONTROL 30M CORDSET CABLE (704-688-100)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- SIEMENS Encoder Cordset Cable (6FX8002-2CB51-1BA0)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- Te Connectivity Sensors