Shop All Connector Parts
Te Connectivity
SEALING PLUG SZ 16 CAVITY
Mfr # 776363-1
Zoro # G001026129
product price: $0.40
/ea
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PBT
- Color Yellow
- Seal Type Cavity Blanking Plug
- UL Flammability Rating UL 94-HB
- Operating Temperature Range -40 to 125 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 776363-1
- Zoro # G001026129
- Country of Origin United States
- Category Connector Parts
Details
Material | PBT |
Color | Yellow |
Seal Type | Cavity Blanking Plug |
UL Flammability Rating | UL 94-HB |
Operating Temperature Range | -40 to 125 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12A)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ1)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- SURE SEAL CONNECTIONS SS WIRE HOLE FILLER (225-0093-000)
- FALK 1020G20 Kit 2In Other Coupling (CPL6COM)
- ANDERSON POWER PRODUCTS SB50 DUST COVER RED (134G1)
- REXNORD Omega Elastomeric Element Coupling Parts And Accessory (ES60 10287356)
- BRASS CRAFT SERVICE PARTS 3/4X1/2X48Gas Connector (CSSC14-48 P)
- ANDERSON POWER PRODUCTS PP30 GND.SOC.HSG. (PP30GND-S)
- ANDERSON POWER PRODUCTS PP15/45 HSG PINK BULK (1327G22BK)
- Te Connectivity Connector Parts