Shop All Splicing Connectors
Te Connectivity
Sde Die-26-12 Mini Seal Splice
Mfr # 1752939-1
Zoro # G605885283
Free Shipping & Returns
$1,681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crimp Form-Wire Barrel Type Closed Barrel - Other
- Die Sets Type Removable/Interchangeable
- Tool Grade Commercial Crimp Tooling
- Power Type Electric, Manual, Battery, Pneumatic
- Tool Type Standard Die Envelobpe (SDE) Die Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1752939-1
- Zoro # G605885283
- Country of Origin United States
- Category Splicing Connectors
Details
Crimp Form-Wire Barrel Type | Closed Barrel - Other |
Die Sets Type | Removable/Interchangeable |
Tool Grade | Commercial Crimp Tooling |
Power Type | Electric, Manual, Battery, Pneumatic |
Tool Type | Standard Die Envelobpe (SDE) Die Set |
Ratchet Configuration | Operator Releasable & Adjustable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (6EP1331-5BA10)
- MERSEN CC Class, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATDR17-1/2)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412RCU)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- JONARD TOOLS UY2 2-Port Telephone Splice Connector, 25PK (UY2-25)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-3/0-EC)
- BURNDY Cold Shrink Splice, Black, 0.37 (CSB037800SR1)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- Te Connectivity Wire Connectors & Disconnects