Shop All Terminal Blocks
Te Connectivity
SCREWLESS SW 21P 5.08 PCB
Mfr # 2-1986712-1
Zoro # G400974595
Sold in multiples of 4 for $89.40
$89.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 300 VAC
- Wire Range 30 to 12 AWG
- Operating Temperature Range -40 to 110°C
- Wire Entry Angle Side
- Contact Current Rating (Max) 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1986712-1
- Zoro # G400974595
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
PCB Tail Length | .138 in |
Pin Length | .138 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Modular Data Plugs RJ45, CAT5e, 100-Pack (VDV826-611)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A2B)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C712)
- EATON Hour Meter, Square, 8 Digit, 10-30VDC (8-T-65-4848PM-402)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- ZORO SELECT Terminal Strip, 20A, 3 Pole, 300VAC (6ZEG7)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42)
- ZORO SELECT Terminal Strip, 30A, 12 Pole, 600VAC (6YH68)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- Te Connectivity Terminal Blocks