Shop All Wire Terminals
Te Connectivity
Screwdrivers, Nut Drivers & Socket Drivers Hex L-Key Short Arm Black 5/8 X 175Mm
Mfr # 35346
Zoro # G705947751
Sold in multiples of 95 for $92.15
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size 5/16 in
- Insulation Color Yellow
- Barrel Inside Dia. 0.315 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 35346
- Zoro # G705947751
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.315 in |
Overall Length | 1.42 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Yellow |
Seam | Standard, Closed Barrel |
Max. Voltage | 300V |
Wire Type | Regular Wire |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Contact Plating Material | Copper, Tin |
Insulation Dia | 4.318 to 7.62 mm |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 100 Feet (20SS316L100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 600A, 250V AC, Non-Indicating (FRN-R-600)
- NVENT HOFFMAN Perforated Panels, fits 10x10, Gray, Steel (A10N10PP)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61052301)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK25 (RV10-8Q)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- GARDNER BENDER 22-18 AWG Wire Termination Kit 46 Piece PK46 (TK-1822)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- Te Connectivity Wire Terminals