Shop All Power Relays
Te Connectivity
RZF1-1A4-L048
Mfr # 1833011-7
Zoro # G401025142
product price: $2.65
/ea
Sold in multiples of 40 for $106.00
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 1 Form A SPST-NO
- Power Consumption - Relay 530 mW
- Contact Material AgNi90/10
- Body Height - Relay 0.705 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1833011-7
- Zoro # G401025142
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 0.705 in |
Body Width - Relay | 0.504 in |
Body Depth - Relay | 1.142 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, C Curve (FAZ-C35/3-NA)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- CALBRITE Split Ring Mounting Plate, 316 SS, 3/8 in (S60300SPMP)
- EATON IEC Magnetic Contactor, 4 Poles, 208 V AC, 40 A, Reversing: No (XTCF063D00E)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- Te Connectivity Power Relays