Shop All Power Relays
Te Connectivity
RZ0H-1A4-D005
Mfr # 8-1415899-7
Zoro # G001025665
product price: $1.89
/ea
Sold in multiples of 40 for $75.60
$75.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 420 mW
- Contact Material AgNi90/10
- Body Width - Relay 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-1415899-7
- Zoro # G001025665
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 1/2 in |
Body Height - Relay | 0.618 in |
Body Depth - Relay | 1.142 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Standard Room Sensor wSlide Adjust (ASM01642)
- SQUARE D Circuit Breaker Replacement Handle (S33997)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 26 AWG, 500' Length, 0.0159" Diameter, Silver (26N80500)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (199AX-8)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- Te Connectivity Power Relays