Shop All Power Relays
Te Connectivity
RZ03-1C4-D012-000C
Mfr # 7-1415899-0
Zoro # G401026156
product price: $2.69
/ea
Sold in multiples of 3000 for $8,070.00
$8,070.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 400 mW
- Contact Material AgNi90/10
- Features UL Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1415899-0
- Zoro # G401026156
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-LOCK CABLEWRAP Strap, Reusable, Violet, PK10, 1x6.5" (RLH-065-010-V)
- TORK Photocell, Tork DGU Series Time Switches (EPC1)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (5YZ79)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- Te Connectivity Power Relays