Shop All Power Relays
Te Connectivity
RY613060
Mfr # 3-1393225-5
Zoro # G301026621
product price: $4.39
/ea
Sold in multiples of 1000 for $4,390.00
$4,390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 60V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 257 mW
- Contact Material AgSnO
- Body Height - Relay 0.484 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393225-5
- Zoro # G301026621
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Height - Relay | 0.484 in |
Body Depth - Relay | 1.122 in |
Body Width - Relay | 0.398 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0204MB1100)
- ABB TF42-13, THERMAL O/L RELAY, 10.0-13.0A (TF42-13)
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT7ID)
- SQUARE D Molded Case Circuit Breaker, HDA Series 15A, 3 Pole, 600V AC (HDA36015)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- Te Connectivity Electrical Relays