Shop All Power Relays
Te Connectivity
RY613018
Mfr # 3-1393225-2
Zoro # G001026624
product price: $2.55
/ea
Sold in multiples of 40 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 18V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 247 mW
- Contact Material AgSnO2
- Body Height - Relay 0.484 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393225-2
- Zoro # G001026624
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Height - Relay | 0.484 in |
Body Width - Relay | 0.398 in |
Body Depth - Relay | 1.122 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 (TY535M)
- MERSEN CC Class, ATMR Series, Fast-Acting, 30A, 600V AC, Non-Indicating (ATMR30)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - Natural (MHT14-120-Natural)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- Te Connectivity Power Relays