Shop All Power Relays
Te Connectivity
RY533060R
Mfr # 4-1956171-2
Zoro # G401026675
original price:
$4.49
7% off
Sold in multiples of 280 for $1,162.00
$1,162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 60V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 257 mW
- Contact Material AgSnO
- Body Width - Relay 0.398 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1956171-2
- Zoro # G401026675
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Width - Relay | 0.398 in |
Body Height - Relay | 0.484 in |
Body Depth - Relay | 1.122 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Regular Spring, 5/16" (FS-5/16RS E/G)
- REMINGTON INDUSTRIES 22 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.090in. Diameter, Orange, 500 ft Length (22UL3173STRORA500)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- ABB Carlon Carflex Flexible Conduit, 1 in, 100 ft L, PVC, Gray (15008-100)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- Te Connectivity Power Relays