Shop All Power Relays
Te Connectivity
RTB74024
Mfr # 4-1393238-6
Zoro # G401026835
product price: $6.39
/ea
Sold in multiples of 20 for $127.80
$127.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 250 mW
- Contact Material AgNi90/10
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1393238-6
- Zoro # G401026835
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1/2 in |
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocell, Tork DGU Series Time Switches (EPC1)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (5XFP0ID)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1203-100)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- Te Connectivity Electrical Relays