Shop All Cable Connectors
Te Connectivity
RTANG JACK W/MTG PINS BNC PCB
Mfr # 5227161-7
Zoro # G300984267
product price: $5.39
/ea
Sold in multiples of 35 for $188.65
$188.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Through Hole - Solder
- Insulated No
- Material Zinc
- Type Jack
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5227161-7
- Zoro # G300984267
- Country of Origin Mexico
- Category Cable Connectors
Details
Cable Clamping Method | Through Hole - Solder |
Insulated | No |
Material | Zinc |
Type | Jack |
Color | White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS131)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- HUBBELL Replacement Hubbellock Interior (IN16281)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .12" - .25" (2.9-6.4), Nylon Low Profile (SECM12B)
- Te Connectivity Cable Connectors