Shop All Power Relays
Te Connectivity
RT425524
Mfr # 9-1393243-1
Zoro # G401018120
product price: $7.89
/ea
Sold in multiples of 3000 for $23,670.00
$23,670.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 0.76VA
- Contact Material AgNi90/10
- Body Depth - Relay 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1393243-1
- Zoro # G401018120
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (M3000)
- SQUARE D NQ Panelboard, sub feed lug kit, 400 A (NQSFL4)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 12V DC (RXG12JD)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- Te Connectivity Power Relays