Shop All Power Relays
Te Connectivity
RT334730WG
Mfr # 4-1415538-1
Zoro # G301018510
product price: $11.89
/ea
Sold in multiples of 10 for $118.90
$118.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 230V AC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 0.74VA
- Contact Material AgNi90/10
- Body Height - Relay 0.618 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1415538-1
- Zoro # G301018510
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Height - Relay | 0.618 in |
Body Depth - Relay | 1.142 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- ANCOR 16-14 AWG - #6 Nylon Ring Terminal - 25-Pack (210211)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560M)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- DAYTON Enclosed Power Relay, 5 Pin, 12VDC, SPDT (1EGF1)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- Te Connectivity Electrical Relays