Shop All Power Relays
Te Connectivity
RT184012
Mfr # 4-1393239-7
Zoro # G401018304
product price: $4.95
/ea
Sold in multiples of 1500 for $7,425.00
$7,425.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 250 mW
- Contact Material AgNi90/10
- Features Sensitive Version, UL Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1393239-7
- Zoro # G401018304
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Standard Cable Tie, 14-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J160)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 35A, 600V AC, Indicating (A6D35R)
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- Te Connectivity Power Relays