Shop All Cable Connectors
Te Connectivity
RT ANGLE PLUG SERIES SMA
Mfr # 228583-1
Zoro # G701017632
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Cable Clamping Method Hex Crimp
- Use With - Nonmetallic Building Cable RG 405 Semi-Rigid
- Material Stainless Steel
- Overall Length 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 228583-1
- Zoro # G701017632
- Country of Origin Mexico
- Category Cable Connectors
Dimensions
Overall Length | 0.67 in |
Details
Style - Connector | Right Angle |
Cable Clamping Method | Hex Crimp |
Use With - Nonmetallic Building Cable | RG 405 Semi-Rigid |
Material | Stainless Steel |
Item | Connector Assembly |
Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 7 to 10A, Class 10, 3P, 690V (LRD14)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-750-L)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- BELL OUTDOOR Connector (4802-4)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Female) Connector, 50 Ohm - 3Pc Crimp-On Rg-59/62 Pvc (CBN-3212)
- ALLEN BRADLEY T-Port Connector (898N-43PB-N4KF)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- Te Connectivity Cord Grips