Shop All Wire Terminals
Te Connectivity
Rt 5.3Mm Dia Terminal 20-16 Awg Tpbr
Mfr # 150204-1
Zoro # G005900036
product price: $0.05
/ea
Sold in multiples of 2000 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum: 20 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size 0.209 in
- Terminal Type Ring Tongue
- Seam Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 150204-1
- Zoro # G005900036
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Stud Size | 0.209 in |
Details
Wire Range | Aluminum: 20 to 16 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Seam | Open Barrel |
Item | Ring Terminal |
Wire Type | Regular Wire |
Terminal Orientation | Straight |
Contact Plating Material | Brass, Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C388)
- TEMPCO Thermocouple Probe, Type J (TCP10222)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286WP)
- MERSEN Pwr Dist Block, 760A, 1P, 4P Secondary, 600V (MPDB69331)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (PV8-14R-QY)
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU18-6R/SK)
- 3M 12-10 AWG Nylon Ring Terminal 3/8" Stud PK500 (MNG10-38R/SK)
- STA-KON 22-16 AWG Nylon Ring Terminal #8 Stud PK100 (RA18-8)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF5)
- STA-KON 18-14 AWG Nylon Ring Terminal 3/8" Stud PK100 (RB14-38)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (24C949)
- Te Connectivity Wire Terminals