Shop All Wire Terminals
Te Connectivity
RT .145 DIA TERMINAL 20-16 AWG TPBR
Mfr # 40976
Zoro # G200927180
Sold in multiples of 30000 for $3,600.00
$3,600.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.5 to 1.4 mm²
- Insulation Type Non-Insulated
- Stud Size #6
- Seam Standard, Open Barrel
- Barrel Inside Dia. 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 40976
- Zoro # G200927180
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Barrel Inside Dia. | 0.045 in |
Overall Length | 0.441 in |
Details
Wire Range | 0.5 to 1.4 mm² |
Insulation Type | Non-Insulated |
Seam | Standard, Open Barrel |
Terminal Type | Ring Tongue |
Max. Temp. | 221 Degrees F |
Wire Type | Regular Wire |
Item | Ring Terminal |
Contact Plating Material | Brass, Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist-On Conn Kit, Yellow and Red, 150pcs. (30-5152JR)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-50-BK)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- TAYM Electrical Box Cover, 2 Gang, Polycarbonate (MM2420C)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 1/2" Stud PK100 (163408-100)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164266-2010)
- MIDWEST FASTENER 16 WG to 14 WG x #10 x 61/64" Snap Spade Terminals 20PK (70133)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 100 PK (MDD1.25-250-100)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (5WHF8)
- Te Connectivity Wire Connectors & Disconnects