Shop All Sensor Cordsets & Receptacles
Te Connectivity
Rpc-M8-4Ms-1.0Sh-M8-4Fs-Pvc
Mfr # T4062113004-002
Zoro # G405981109
original price:
$22.51
13% off
new price: $19.45
/ea
Sold in multiples of 4 for $77.80
$77.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Size 24 AWG
- Connector Type Plug/Receptacle
- Shielded Yes
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4062113004-002
- Zoro # G405981109
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG |
Cable Assembly Length | 1000 mm |
Thread Size | M8 x M8 |
Overall Outside Cable Diameter | 5 mm |
Details
Jacket Color | Black |
Connector Type | Plug/Receptacle |
Shielded | Yes |
Insulation Material | PVC |
Wire Color | Brown, White, Blue, Black |
Conductor Material | Copper Alloy |
Cable Type | PVC |
Housing Material | GF Nylon |
Cable Color | Black |
Connector Color | Blue |
Number of Positions | 4 |
Cable Exit Angle | Straight |
Contact Current Rating | 3A |
Product Type | Cable Assembly |
Operating Voltage | 30 VAC, 30 VDC |
Cable Assembly Type | M8 Pigtail |
Assembly Type | Pigtail |
Keying | A |
LED | Without |
Configuration | Double-Ended |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- HUBBELL 20A Twist-Lock Plug 2P 2W 250VAC L2-20P BK/WT (HBL7102C)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1CFCGY (S1CFCGY)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG3)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- PANAMETRICS COMMUNICATION/CONTROL 40M CORDSET CABLE (704-688-40M)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- IFM Single-Ended Cordset, 25 m L Cable (EVT006)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- Te Connectivity Sensors