Shop All Sensor Cordsets & Receptacles
Te Connectivity
Rpc-M12D-Ms-4Con-Pvc-0.5Sh
Mfr # T4161110504-001
Zoro # G605904151
product price: $10.39
/ea
Sold in multiples of 10 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Size 22 AWG
- Housing Material GF Nylon
- Conductor Material Copper Alloy
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4161110504-001
- Zoro # G605904151
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Thread Size | M12 |
Cable Assembly Length | 500 mm |
Details
Jacket Color | Black |
Housing Material | GF Nylon |
Conductor Material | Copper Alloy |
Connector Type | Plug |
Number of Positions | 4 |
Cable Type | PVC |
Cable Color | Black |
Insulation Material | PVC |
Connector Color | Blue |
Shielded | Yes |
Contact Current Rating | 4A |
Assembly Type | Pigtail |
LED | Without |
Mounting Angle | Straight |
Product Type | Cable Assembly |
Operating Voltage | 250 VAC, 250 VDC |
Cable Exit Angle | Straight |
Keying | D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-12D)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3.5" x 10ft- Black (WL-SW-HD-350-10-BK)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDF Series 30A, 3 Pole, 347/600V AC, B Curve (BDF36030)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- Te Connectivity Sensors