Shop All Sensor Cordsets & Receptacles
Te Connectivity
Rpc-M12D-5Ms-0.5-M12D-5Fs-Pvc
Mfr # T4152113505-001
Zoro # G705904228
product price: $11.95
/ea
Sold in multiples of 21 for $250.95
$250.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Size 22 AWG
- Conductor Material Copper Alloy
- Housing Material GF Nylon
- Cable Assembly Length 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T4152113505-001
- Zoro # G705904228
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Cable Assembly Length | 500 mm |
Thread Size | M12 x M12 |
Overall Outside Cable Diameter | 5 mm |
Details
Jacket Color | Black |
Conductor Material | Copper Alloy |
Housing Material | GF Nylon |
Cable Type | PVC |
Shielded | No |
Wire Color | Brown, White, Blue, Black, Gray |
Product Type | Cable Assembly |
Cable Color | Black |
Configuration | Double-Ended |
Keying | D |
LED | Without |
Contact Current Rating | 4A |
Cable Assembly Type | M12 to M12 |
Operating Voltage | 60 VAC, 60 VDC |
Connector Type | Plug/Receptacle |
Number of Positions | 5 |
Cable Exit Angle | Straight |
Insulation Material | PVC |
Connector Color | Blue |
Assembly Type | Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1S)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- Te Connectivity Sensor Cordsets & Receptacles