Shop All Rocker Switches
Te Connectivity
Rocker Switch, Spdt, On-On, 0.4A, 20Vdc, Solder Terminal, Panel Mount
Mfr # 2267088-5
Zoro # G505799239
product price: $4.95
/ea
Sold in multiples of 20 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Switch Function On On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2267088-5
- Zoro # G505799239
- Country of Origin China
- Category Rocker Switches
Details
Item | Switch |
Contact Form | SPDT |
Switch Function | On On |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, Panel Accessory, 12 Gang, Aluminum (HW-MP2424A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- LEVITON Receptacle (8300-SG)
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V22)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65304)
- AFTERMARKET AMA62609 Rocker (AMA62609-ABL)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (V1D1B60B-ARC00-000)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG44NV1XX)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE5)
- RAYPAK 006872F Rocker Switch Spst-Kit (006872F)
- Te Connectivity Rocker Switches