Shop All Rocker Switches
Te Connectivity
Rocker Switch, Spdt, On-Off-On, Latched, 16A, Wire Terminal, Rocker Actuator, Panel Mount
Mfr # PRASD3-16F-BB0GW
Zoro # G505805381
Sold in multiples of 45 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Switch Function On Off On
- Terminals Quick Connect
- Special Features VDE Tested
- Legend l O ll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # PRASD3-16F-BB0GW
- Zoro # G505805381
- Country of Origin China
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPDT |
Switch Function | On Off On |
Terminals | Quick Connect |
Special Features | VDE Tested |
Legend | l O ll |
Standards | UL Listed File No. E46765 |
Color | Black, White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", SS (TEP4SS)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT514FL-OR-100)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Red, 1000/Case (CT115B)
- BRYANT Bryant BRY5269NC TECHSPEC Straight Blade Connector, 15A, 125V, BlackWhite (BRY5269NC)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65308)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE7)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF Lighted Red 3-Pin (20284)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG2)
- SEA DOG Switch-Rckr Mo/F, #420212-1 (420212-1)
- Te Connectivity Rocker Switches