Shop All Rocker Switches
Te Connectivity
Rocker Switch, Spdt, Latched, 10A, 50Vdc, Solder Terminal, Rocker Actuator, Panel Mount
Mfr # 1-1423673-2
Zoro # G605948643
product price: $5.55
/ea
Sold in multiples of 25 for $138.75
$138.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminals 6.35 mm Straight Quick Connect Tab
- Legend RESET/OFF
- Color Red (Translucent)
- Special Features Illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1423673-2
- Zoro # G605948643
- Country of Origin China
- Category Rocker Switches
Details
Item | Rocker Switch |
Terminals | 6.35 mm Straight Quick Connect Tab |
Legend | RESET/OFF |
Color | Red (Translucent) |
Special Features | Illuminated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, AMG Series, 150A, 32V DC, Non-Indicating (AMG-150)
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 2 Pole, 120/240V AC (QOU235)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR20051BN00N)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11MSP)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG29)
- BROAN Speed Control, 120V AC, SPST, 15 A (P3RW)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF4)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K52N1V2)
- SEA DOG Switch-Rckr Mo/F, #420212-1 (420212-1)
- Te Connectivity Rocker Switches