Shop All Rocker Switches
Te Connectivity
Rocker Switch, Dpdt, On-On, 3A, 28Vdc, Solder Terminal, Panel Mount
Mfr # 2267088-8
Zoro # G705799138
product price: $7.59
/ea
Sold in multiples of 15 for $113.85
$113.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Switch Function On On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2267088-8
- Zoro # G705799138
- Country of Origin Taiwan, Province of China
- Category Rocker Switches
Details
Item | Switch |
Contact Form | DPDT |
Switch Function | On On |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-20)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X2NPG6)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 45A, 2 Pole, 240/415/440V AC, C Curve (M9F42245)
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH RED LED NO LEADS 20AMP, PK 5 (IBRRSR)
- MIDWEST FASTENER On / Off Locking Rocker Switches 2PK (65323)
- AUTOLOC POWER ACCESSORIES 3 Position Rocker Switch With Arrows (82332)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF5)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Blue (20258)
- Te Connectivity Rocker Switches